Shop All Push Button Accessories
Schneider Electric
Contact Block, 1NO + 1NC Slow Break, 22mm
Mfr # ZB5AZ105
Zoro # G1042553
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Schneider ZB5 Plastic Operator
- Color Black
- Contact Form 1NO/1NC
- Contact Rating 10A @ 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AZ105
- Zoro # G1042553
- UPC # 785901370253
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Cad Overall Width | 30 mm |
Cad Overall Depth | 32 mm |
Cad Overall Height | 42 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 22 mm |
Description
Contact Block, Contact Form 1NO/1NC, Contact Rating 10A @ 600V AC, For Use With Schneider ZB5 Plastic Operator, Action Momentary/Break Before Make, 22 mm, Application Operator, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2U7)
- SQUARE D Handle Lockoff, 70A, 1 Poles (QO1LO)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- SCHNEIDER ELECTRIC Legend Plate, Open, White/Black and Red (ZBY2313)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- Schneider Electric Switches