Shop All Push Button Accessories
Schneider Electric
Contact Block, 1NC Slow Break, 22mm
Mfr # ZENL1121
Zoro # G0536067
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With Schneider Empty Enclosure
- Color Black
- Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
- Application Control Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZENL1121
- Zoro # G0536067
- UPC # 785901377511
- Country of Origin France
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 22 mm |
Description
Contact Block, Contact Form 1NC, Contact Rating 10A @ 600V AC, For Use With Schneider Empty Enclosure, Action Momentary, 22 mm, Application Control Station, NEMA Contact Rating Designation A600/Q600, Color Black, Terminal Connection Screw/Clamp, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS108BLPAL2)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- SCHNEIDER ELECTRIC Legend Plate, I II, White/Black and Red (ZBY2179)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Holes, Al (9001KY3)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- SCHNEIDER ELECTRIC Set Of 2 Keys For 421E Key (ZBG421E)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY02304)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- Schneider Electric Switches