Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 1NC Slow Break, 16mm
Mfr # ZB6Z2B
Zoro # G1021377
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 6A @ 250V AC
- Size 16 mm
- For Use With Schneider 16mm Push Buttons
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6Z2B
- Zoro # G1021377
- UPC # 785901325710
- Country of Origin Spain
- Category Push Button Contact Blocks
Dimensions
Size | 16 mm |
Cad Overall Height | 18 mm |
Cad Overall Width | 18 mm |
Cad Overall Depth | 40 mm |
Connection Size | 16 mm |
Manufacturer Warranty Length | 18 mo |
Description
Contact Block, Contact Form 1NC, Contact Rating 6A @ 250V AC, For Use With Schneider 16mm Push Buttons, Action Momentary, 16 mm, Application Operator, NEMA Contact Rating Designation B300/R300, Color Black, Terminal Connection Slip On or Faston Connector or Quick Connector, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA341)
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 3 Pole, 277/480V AC, D Curve (FAZ-D3/3-NA)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA52)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA43)
- SCHNEIDER ELECTRIC Contact Block, 1NC Late Open, 30mm (9001KA5)
- SCHNEIDER ELECTRIC Contact Block, Momentary, INC, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA3)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, gold flashed, screw clamp terminal, dusty environment, 1NC (ZBE1026P)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- Schneider Electric Switches