Shop All Push Button Contact Blocks
Schneider Electric
Contact Block, 1NC Slow Break, 16mm
Mfr # ZB6E2B
Zoro # G0615894
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 6A @ 250V AC
- For Use With Schneider 16mm Push Buttons
- Size 16 mm
- Action Momentary
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6E2B
- Zoro # G0615894
- UPC # 785901325734
- Country of Origin Spain
- Category Push Button Contact Blocks
Dimensions
Size | 16 mm |
Manufacturer Warranty Length | 18 mo |
Connection Size | 16 mm |
Description
Contact Block, Contact Form 1NC, Contact Rating 6A @ 250V AC, For Use With Schneider 16mm Push Buttons, Action Momentary, 16 mm, Application Operator, NEMA Contact Rating Designation B300/R300, Color Black, Terminal Connection Slip On or Faston Connector or Quick Connector, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- GARDNER BENDER Cable Tie 14In Black 100/Bag (46-314UVBFZ)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, faston connector, 1NO (ZBE1013)
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB4, metal, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC+1NO (XB4BS84441)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NC, 30 mm (9001KA3G)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B4)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO, 30mm (9001KA41)
- SCHNEIDER ELECTRIC Contact Block, 1NO, 30mm (9001KA42)
- DAYTON Contact Block, Standard, 600VAC/DC (32W280)
- Schneider Electric Push Buttons & Indicators