Shop All Programmable Controller Accessories
Schneider Electric
Connector Set, Power Terminal Block
Mfr # TMAT2PSET
Zoro # G0040157
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Modicon Mfr. No.M221 PLC
- Features Power Terminal Block
- Accessory / Separate Part Category connection accessories
- Range Compatibility Modicon M221 || Modicon M241
- Product Compatibility logic controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TMAT2PSET
- Zoro # G0040157
- UPC # 785901349891
- Country of Origin Indonesia
- Category Programmable Controller Accessories
Details
Item | Connector Set |
For Use With | Modicon Mfr. No.M221 PLC |
Features | Power Terminal Block |
Accessory / Separate Part Category | connection accessories |
Range Compatibility | Modicon M221 || Modicon M241 |
Product Compatibility | logic controller |
Electrical Connection | removable screw terminal block, 3 for connecting the AC or DC power supply pitch 5.08 mm) |
Product Or Component Type | terminal block |
Accessory / Separate Part Type | screw terminal block |
Accessory / Separate Part Destination | Modicon M221 |
Number Of Connectors | 8 terminal block |
Description
Connector Set, For Use With Modicon Mfr. No.M221 PLC, Features Power Terminal Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU500)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 32A, Fast-Acting, 600V AC, Cylindrical (FWC-32A10F)
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 10 m (TSXSCMCN010)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SIEMENS Communications Processor 6GK73431EX300XE0 (6GK7343-1EX30-0XE0)
- Schneider Electric Programmable Controller Accessories