Shop All Programmable Controller Accessories
Schneider Electric
Connector Set, I/O Term Blck, For M221PLC
Mfr # TMAT2MSET
Zoro # G0040166
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Modicon Mfr. No.M221 PLC
- Features I/O Terminal Block
- Accessory / Separate Part Category connection accessories
- Product Compatibility discrete I/O module || logic controller
- Accessory / Separate Part Type screw terminal block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TMAT2MSET
- Zoro # G0040166
- UPC # 785901307099
- Country of Origin Indonesia
- Category Programmable Controller Accessories
Details
Item | Connector Set |
For Use With | Modicon Mfr. No.M221 PLC |
Features | I/O Terminal Block |
Accessory / Separate Part Category | connection accessories |
Product Compatibility | discrete I/O module || logic controller |
Accessory / Separate Part Type | screw terminal block |
Accessory / Separate Part Destination | Modicon M221 || Modicon TM3 |
Product Or Component Type | terminal block |
Range Compatibility | Modicon TM3 || Modicon M221 |
Electrical Connection | removable screw terminal block, 10 for inputs/outputs pitch 3.81 mm) || removable screw terminal block, 11 for inputs/outputs pitch 3.81 mm) |
Number Of Connectors | 8 terminal block |
Description
Connector Set, For Use With Modicon Mfr. No.M221 PLC, Features I/O Terminal Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- SUPERSTRUT Saddle Washer, 3/8 or 1/2 In, Gold, PK50 (AB 242)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081006GNK)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 0 outputs, 120VAC (TM3DI8A)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- Schneider Electric Programmable Controller Accessories