Shop All Terminal Blocks
Schneider Electric
Connector, IEC
Mfr # LA9G81
Zoro # G210354631
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible with Series TeSys Giga
- Accessory Type Terminal Block
- Starter Style IEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA9G81
- Zoro # G210354631
- UPC # 3606481916044
- Country of Origin China
- Category Terminal Blocks
Dimensions
Details
Item | Terminal Block |
Compatible with Series | TeSys Giga |
Accessory Type | Terminal Block |
Starter Style | IEC |
Description
Terminal Block, Accessory Type Terminal Block, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- SQUARE D Low Voltage Distribution Transformer, 15 kVA, 150°C, 120/208V AC, 480V (EXN15T3H)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 2 level, 4 points, 2.5mm², grey, set of 50 (NSYTRR24D)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- SCHNEIDER ELECTRIC Blank Marking Card, 72 Characters, .41 in (NSYTRABPV5)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- BLUE SEA SYSTEMS Blue Sea 2408 Terminal Block 20AMP - 8 Circuit (2408)
- Schneider Electric Power Distribution Blocks & Terminal Blocks