Shop All Programmable Controller Accessories
Schneider Electric
Connector, For Logic Controller M171
Mfr # TM171ACB4OAO2M
Zoro # G3547617
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outputs 4
- For Use With Logic controller M171
- Includes Cordset Equipped with a 4-Pin Connector at One End
- Features 2m Cable, Quick Connect Terminals
- Voltage 0 to 10V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171ACB4OAO2M
- Zoro # G3547617
- UPC # 606480752445
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Cable Length | 2 m |
Details
Item | Connector |
Number of Outputs | 4 |
For Use With | Logic controller M171 |
Includes | Cordset Equipped with a 4-Pin Connector at One End |
Features | 2m Cable, Quick Connect Terminals |
Voltage | 0 to 10V |
Accessory / Separate Part Category | connection accessory |
Electrical Connection | quick connect terminals || 1 pre-cabled female connector |
Accessory / Separate Part Type | pre-wired connector |
Product Or Component Type | analog output connector |
Product Compatibility | logic controller M171 optimized |
Description
Connector, For Use With Logic controller M171, Includes Cordset Equipped with a 4-Pin Connector at One End, Features 2m Cable, Quick Connect Terminals, Voltage 0 to 10V, Number of Outputs 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 61-6A826 PLUG CAP LOCKING (61-6A826)
- VAST Strut Channel Fitting, Green, 1/4 (V6SQGN)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD002)
- SCHNEIDER ELECTRIC Overload Relay, 1.20 to 1.80A, Class 10, 3P (LR2K0307)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- SCHNEIDER ELECTRIC Extension Module, 24VDC, For use with SR3B (SR3XT43BD)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- Schneider Electric Programmable Logic Controls (PLC)