Shop All Programmable Controller Accessories
Schneider Electric
Connector, For Logic Controller M171
Mfr # TM171ACB4OAO1M
Zoro # G3549114
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outputs 4
- For Use With Logic controller M171
- Includes Cordset Equipped with a 4-Pin Connector at One End
- Features 1m Cable, Quick Connect Terminals
- Voltage 0 to 10V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171ACB4OAO1M
- Zoro # G3549114
- UPC # 785901003113
- Country of Origin Italy
- Category Programmable Controller Accessories
Dimensions
Cable Length | 1 m |
Details
Item | Connector |
Number of Outputs | 4 |
For Use With | Logic controller M171 |
Includes | Cordset Equipped with a 4-Pin Connector at One End |
Features | 1m Cable, Quick Connect Terminals |
Voltage | 0 to 10V |
Product Compatibility | logic controller M171 optimized |
Product Or Component Type | analog output connector |
Electrical Connection | quick connect terminals || 1 pre-cabled female connector |
Accessory / Separate Part Type | pre-wired connector |
Accessory / Separate Part Category | connection accessory |
Description
Connector, For Use With Logic controller M171, Includes Cordset Equipped with a 4-Pin Connector at One End, Features 1m Cable, Quick Connect Terminals, Voltage 0 to 10V, Number of Outputs 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Channel Nut w/o Spring, 3/8-16 In, Steel (NUT0037EG)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- GARDNER BENDER Cable Staple, Plastic NM, White, 3/4", PK175 (PS-175J)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 16 outputs (TM3DQ16R)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB42)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SIEMENS Connector 6GK15000FC10 (6GK1500-0FC10)
- Schneider Electric Programmable Controller Accessories