Shop All Circuit Breaker & Panelboard Accessories
Schneider Electric
Connector, 100A, 3 Poles
Mfr # A9XPCM04
Zoro # G700422567
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Number of Poles 3
- Color White RAL 9003)
- Line Rated Current 100 A
- Product Name Linergy FH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # A9XPCM04
- Zoro # G700422567
- Country of Origin Germany
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Connector |
Amps | 100A |
Number of Poles | 3 |
Color | White RAL 9003) |
Line Rated Current | 100 A |
Product Name | Linergy FH |
Poles Description | 3P + N |
Connections - Terminals | screw clamp terminals top connector 35-35 mm2² |
Range | Acti9 |
Range Compatibility | Acti 9 (Acti9 iC60) comb busbar || Acti 9 (Acti9 iK60) comb busbar || Acti 9 (Acti9 iDPN) comb busbar || Acti 9 (Acti9 iDPN Vigi) comb busbar || Acti 9 (Acti9 iID) comb busbar || Acti 9 (Acti9 iID K) comb busbar || Acti 9 (Acti9 iSW) comb busbar || Acti 9 (Acti9 iSW-NA) comb busbar || Acti 9 (Acti9 STI) comb busbar |
Comb Busbar And Distribution Block Compatibility | monoconnect |
Tightening Torque | 4-4 N.m |
Accessory / Separate Part Category | connection accessory |
Product Or Component Type | connector |
Description
This Acti9 Linergy FH monoconnect connector for Acti9 iC60 and Acti9 iK60 facilitates comb busbar power supply. It is a set of 4 devices. The Type of electric connection is PIN. The pin cross section is 16mm2. The cross section of the cable connector is 35mm2. The tightening torque is 4N.m. The color of the device is white RAL9003. The pollution degree is 3. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONICIQ Power Cord Protector (PCP-24-3581)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1/2In (UNF50NR-A)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19GN0T5E045)
- KLEIN TOOLS Hook and Loop Tape Dispenser, Versatile Cable Ties, Custom Length (450-900)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW600mm made of galvanised sheet steel (NSYMM65)
- SCHNEIDER ELECTRIC Plain mounting plate H300xW300mm made of galvanised sheet steel (NSYMM33)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- SCHNEIDER ELECTRIC Lug Kit, 400/600A, 3 Poles (AL600LS52K3)
- SCHNEIDER ELECTRIC Lug Kit, 250A, 3 Poles (AL400L61K3)
- SCHNEIDER ELECTRIC OC Contact, 6A, 240 to 415V AC/24 to 130V DC, None Poles (M9A26924)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS507)
- Schneider Electric Circuit Breaker & Panelboard Accessories