Shop All Programmable Controller Accessories
Schneider Electric
Connection Cable RS232, For Logic Relays
Mfr # SR2CBL01
Zoro # G1660434
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR2 Logic Relays
- Features RS32 Connector
- Accessory / Separate Part Destination for smart relay
- Cable Length 3 m
- Product Specific Application to be used with Zelio Soft software || to connect the relay to the PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR2CBL01
- Zoro # G1660434
- UPC # 785901693871
- Country of Origin France
- Category Programmable Controller Accessories
Dimensions
Cable Length | 3 m |
Details
Item | Connecting Cable |
For Use With | SR2 Logic Relays |
Features | RS32 Connector |
Accessory / Separate Part Destination | for smart relay |
Product Specific Application | to be used with Zelio Soft software || to connect the relay to the PC |
Connector Type | SUB-D 9 |
Physical Interface | RS232 |
Accessory / Separate Part Type | connecting cable |
Accessory / Separate Part Category | connection accessories |
Description
Connecting Cable, For Use With SR2 Logic Relays, Features RS32 Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (SNAP2182RA)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 16 outputs (TM3DQ16R)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- ALLEN BRADLEY Panelview 2711PT12W22D9P (2711P-T12W22D9P)
- Schneider Electric Programmable Logic Controls (PLC)