Shop All Contactor Accessories
Schneider Electric
Connection Bar, IEC
Mfr # LA9GTS330
Zoro # G010412210
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starter Style IEC
- Compatible with Series TeSys Giga
- Accessory Type Connection Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LA9GTS330
- Zoro # G010412210
- UPC # 3606481916242
- Country of Origin China
- Category Contactor Accessories
Dimensions
Details
Item | Connection Bar |
Starter Style | IEC |
Compatible with Series | TeSys Giga |
Accessory Type | Connection Bar |
Description
Connection Bar, Accessory Type Connection Bar, Starter Style IEC, NEMA Size Not Applicable, Compatible with Series TeSys Giga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- SCHNEIDER ELECTRIC LoadSide Conn, For Use w/D9-D32Contactors (LAD9V6)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- SCHNEIDER ELECTRIC D40A To D65A Rc 110240V Suppressor (LAD4RC3U)
- SCHNEIDER ELECTRIC Set of Connection, IEC (LA9G3761)
- SCHNEIDER ELECTRIC Contactor Kitreversing W/O Interlock 32A (LAD9R1)
- BRAH ELECTRIC 45 Series Replacement 1P Contact Kit for Siemens/Innova NEMA Size 2 (BEB75FP14)
- Schneider Electric Contactors & Contacts