Shop All Programmable Controller Accessories
Schneider Electric
Connecting Terminals, Screw
Mfr # XPSMCTS32
Zoro # G2250972
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MC32ZC, MC32ZP, XPSMC32Z
- Features Screw
- Accessory / Separate Part Destination configurable safety controller
- Accessory / Separate Part Designation plug-in screw connector
- Product Compatibility XPSMC32Z || XPSMC32ZC || XPSMC32ZP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XPSMCTS32
- Zoro # G2250972
- UPC # 785901557852
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Wire Stripping Length | 10 mm |
Details
Item | Connector Set |
For Use With | MC32ZC, MC32ZP, XPSMC32Z |
Features | Screw |
Accessory / Separate Part Destination | configurable safety controller |
Accessory / Separate Part Designation | plug-in screw connector |
Product Compatibility | XPSMC32Z || XPSMC32ZC || XPSMC32ZP |
Accessory / Separate Part Category | connection accessories |
Accessory / Separate Part Type | screw connector |
Tightening Torque | 0.5-0.6 N.m |
Description
Connector Set, For Use With MC32ZC, MC32ZP, XPSMC32Z, Features Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 440mA, 1000V AC, Non-Indicating (Fluke-203411/440mA)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-2M)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-3CR)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- SCHNEIDER ELECTRIC Remote IO Adaptor Module 140CRA93200 (140CRA93200)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 0 outputs, 120VAC (TM3DI8A)
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- Schneider Electric Programmable Logic Controls (PLC)