Shop All Programmable Controller Accessories
Schneider Electric
Connecting Terminals, Screw
Mfr # XPSMCTS16
Zoro # G3528095
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MC16ZC, MC16ZP, XPSMC16Z
- Features Screw
- Wire Stripping Length 10 mm
- Accessory / Separate Part Designation plug-in screw connector
- Accessory / Separate Part Category connection accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XPSMCTS16
- Zoro # G3528095
- UPC # 785901420767
- Country of Origin Germany
- Category Programmable Controller Accessories
Dimensions
Wire Stripping Length | 10 mm |
Details
Item | Connector Set |
For Use With | MC16ZC, MC16ZP, XPSMC16Z |
Features | Screw |
Accessory / Separate Part Designation | plug-in screw connector |
Accessory / Separate Part Category | connection accessories |
Accessory / Separate Part Destination | configurable safety controller |
Product Compatibility | XPSMC16ZP || XPSMC16Z || XPSMC16ZC |
Tightening Torque | 0.5-0.6 N.m |
Accessory / Separate Part Type | screw connector |
Description
Connector Set, For Use With MC16ZC, MC16ZP, XPSMC16Z, Features Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G971)
- QUICKCABLE Butt Connector, Non-Ins, 22-18ga., PK100 (166180-100)
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 16 outputs (TM3DQ16R)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP65 (TM1STPTTSN52050)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1010Dc (DCT1010DC)
- Schneider Electric Programmable Logic Controls (PLC)