Shop All Programmable Controller Accessories
Schneider Electric
Connecting Cable, PC USB to 1CNL7
Mfr # SR2CBL06
Zoro # G2350966
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR2 and SR3 Logic Relays
- Accessory / Separate Part Destination operator dialogue terminal
- Accessory / Separate Part Type adaptor
- Range Compatibility Magelis XBT || TeSys T
- Accessory / Separate Part Designation adaptator for PC USB port link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # SR2CBL06
- Zoro # G2350966
- UPC # 785901693932
- Country of Origin France
- Category Programmable Controller Accessories
Dimensions
Cable Length | 1.8 m |
Details
Item | Connecting Cable |
For Use With | SR2 and SR3 Logic Relays |
Accessory / Separate Part Destination | operator dialogue terminal |
Accessory / Separate Part Type | adaptor |
Range Compatibility | Magelis XBT || TeSys T |
Accessory / Separate Part Designation | adaptator for PC USB port link |
Product Compatibility | XBTZ915 || XBTM || VW3A8106 || XBTPM || XBTP || XBTF || XBTZ945 || XBTH || XBTR || XBTE || XBTN |
Electrical Connection | 1 male connector || 1 male connector USB type A |
Accessory / Separate Part Category | adaptation accessories |
Description
Connecting Cable, For Use With SR2 and SR3 Logic Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54C)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106E2029S)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- SCHNEIDER ELECTRIC Connector, For Logic Controller M171 (TM171ACB4ORS485)
- SCHNEIDER ELECTRIC Analog Output Module 140AVO02000 (140AVO02000)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- SCHNEIDER ELECTRIC Ext Module, TM3, 8 inputs, 24VDC, 0 outputs (TM3AI8)
- SCHNEIDER ELECTRIC Memory Cartridge, EEPROM (SR2MEM02)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504A-H)
- Schneider Electric Programmable Controller Accessories