Shop All Conduit Entry Kits
Schneider Electric
Conduit Entry Kit, Type 1, Size 7, Altivar
Mfr # VW3A31815
Zoro # G3907461
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATV312 Drives Type 1, Size 7
- Depth 2.66
- Function Connection Accessory
- Used For ATV212HU40M3XATV312HU22N4ATV212HU55N4ATV312HU40M3ATV312HU30N4ATV312HU22M2ATV312HU22S6ATV312HU30M3ATV212HU30M3XATV312HU40S6ATV312HU40N4ATV212HU30N4ATV212HU40N4
- Application Conduit Entry Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A31815
- Zoro # G3907461
- UPC # 785901691792
- Country of Origin France
- Category Conduit Entry Kits
Dimensions
Depth | 2.66 |
Overall Depth | 2.66 in |
Details
Item | Conformity Kit |
For Use With | ATV312 Drives Type 1, Size 7 |
Function | Connection Accessory |
Used For | ATV212HU40M3XATV312HU22N4ATV212HU55N4ATV312HU40M3ATV312HU30N4ATV312HU22M2ATV312HU22S6ATV312HU30M3ATV212HU30M3XATV312HU40S6ATV312HU40N4ATV212HU30N4ATV212HU40N4 |
Application | Conduit Entry Kit |
Mounting Type | Bottom |
Compatible with Manufacturer Part Number | ATV312HU40S6, ATV312HU40N4, ATV312HU40M3, ATV312HU30N4, ATV312HU30M3, ATV312HU22S6, ATV312HU22N4, ATV312HU22M2, ATV212HU55N4, ATV212HU40N4, ATV212HU40M3X, ATV212HU30N4, ATV212HU30M3X |
Phase | Single, Three |
Compatible with Product Type | Variable Speed Drive |
Description
Conformity Kit, For Use With Grainger Item Number 48R297, 48R298, 6DWZ3, 6DWZ5, 6DWZ6, 6DWZ7, 6DWZ8, 6DWZ9, 6MUZ9, 6MVA0, 6MVC1, 6MVC2, 6MVC3, Compatible with Manufacturer Part Number ATV212HU30M3X, ATV212HU30N4, ATV212HU40M3X, ATV212HU40N4, ATV212HU55N4, ATV312HU22M2, ATV312HU22N4, ATV312HU22S6, ATV312HU30M3, ATV312HU30N4, ATV312HU40M3, ATV312HU40N4, ATV312HU40S6, For Use with Series ATV312, Compatible with Product Type Variable Speed Drive, For Use With ATV312 Drives Type 1, Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.478 Inch ID x 0.687 Inch Long Ferrules, PK 50 (F4750-50)
- MARATHON MOTORS OEM Replacement Motor, PSC, Open, 1/8 HP (048A8O151)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- BESTORQ Aftermarket SIMPLICITY 2108450 Replacement Belt, 4LK850 (4LK850)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 8, Altivar (VW3A31816)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 9, Altivar (VW3A31817)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 6, Altivar (VW3A31814)
- L.H. DOTTIE L.H. Dottie 2'' Offset Nipple, 2PK (ON200)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Offset Nipple, 2PK (ON150)
- L.H. DOTTIE L.H. Dottie 3/4'' Offset Nipple, 20PK (ON75)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Nipple, 5PK (CN250)
- Schneider Electric Conduit Entry Kits