Shop All Conduit Entry Kits
Schneider Electric
Conduit Entry Kit, Type 1, Size 6, Altivar
Mfr # VW3A31814
Zoro # G4047233
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ATV312 Drives Type 1, Size 6
- Depth 2.66
- Function Connection Accessory
- Used For ATV212HD18N4ATV312HD15N4ATV212HD15M3XATV312HD15S6ATV212HD15N4ATV212HD11M3XATV312HD11M3ATV312HD11N4ATV312HD15M3ATV212HD18M3XATV312HD11S6
- Application Conduit Entry Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A31814
- Zoro # G4047233
- UPC # 785901691150
- Country of Origin France
- Category Conduit Entry Kits
Dimensions
Depth | 2.66 |
Overall Depth | 2.66 in |
Details
Item | Conformity Kit |
For Use With | ATV312 Drives Type 1, Size 6 |
Function | Connection Accessory |
Used For | ATV212HD18N4ATV312HD15N4ATV212HD15M3XATV312HD15S6ATV212HD15N4ATV212HD11M3XATV312HD11M3ATV312HD11N4ATV312HD15M3ATV212HD18M3XATV312HD11S6 |
Application | Conduit Entry Kit |
Mounting Type | Bottom |
Compatible with Manufacturer Part Number | ATV312HU22M3, ATV312HU15S6, ATV312HU15N4, ATV312HU15M2, ATV312HU11N4, ATV312HU11M2, ATV312H075S6, ATV312H075N4, ATV312H055N4, ATV312H037N4, ATV212HU22N4, ATV212HU22M3X, ATV212HU15N4, ATV212HU15M3X, ATV212H075N4, ATV212H075M3X |
Compatible with Product Type | Variable Speed Drive |
Phase | Single, Three |
Description
Conformity Kit, For Use With Grainger Item Number 443L22, 48R295, 6DWX6, 6DWX9, 6DWY2, 6DWY7, 6DWY9, 6DWZ0, 6DWZ2, 6DWZ4, 6MUZ6, 6MUZ7, 6MUZ8, 6MVA8, 6MVA9, 6MVC0, Compatible with Manufacturer Part Number ATV212H075M3X, ATV212H075N4, ATV212HU15M3X, ATV212HU15N4, ATV212HU22M3X, ATV212HU22N4, ATV312H037N4, ATV312H055N4, ATV312H075N4, ATV312H075S6, ATV312HU11M2, ATV312HU11N4, ATV312HU15M2, ATV312HU15N4, ATV312HU15S6, ATV312HU22M3, For Use with Series ATV312
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Flange (25262)
- SPEEDAIRE Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi (4ZM05)
- COXREELS Swivel Seal Kit, 1/4In EPDM O-Ring (1969-2-SEALKIT)
- DDS Shaft Seal, 55 x 90 x 10 mm., Nitrile Rubber (559010TC)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 8, Altivar (VW3A31816)
- SCHNEIDER ELECTRIC Conduit Entry Kit, Type 1, Size 9, Altivar (VW3A31817)
- L.H. DOTTIE L.H. Dottie 4'' Conduit Nipple, 5PK (CN400)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Offset Nipple, 10PK (ON125)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Conduit Nipple, 5PK (CN250)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Nipple, 100PK (CN75)
- L.H. DOTTIE L.H. Dottie 3/4'' Offset Nipple, 20PK (ON75)
- Schneider Electric Conduit Entry Kits