Shop All Selector Switches
Schneider Electric
Complete selector switch, Harmony XB6, black round, 16mm, 2 positions, stay put, 1NO + 1NC, key 200
Mfr # XB6AGC5B
Zoro # G0853399
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Standards EN/IEC 60947-5-5 || UL 508 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C 852 || EN/IEC 60947-5-1 || JIS C8201-1
- [Uimp] Rated Impulse Withstand Voltage 4 kV EN/IEC 60947-1
- Mechanical Durability 200000 cycles
- Operator Position Information 2 positions 70°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6AGC5B
- Zoro # G0853399
- UPC # 785901356431
- Country of Origin United States
- Category Selector Switches
Dimensions
Cad Overall Depth | 80 mm |
Mounting Diameter | 16 mm |
Cad Overall Height | 18 mm |
Cad Overall Width | 18 mm |
Description
Selector Switch 250Vac 15A Xb6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK25 (V225 5/16-25)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ7)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- SCHNEIDER ELECTRIC SelectorSwitch, Illum, 2Pos, 22mm, Orange (XB4BK125B5)
- SCHNEIDER ELECTRIC Non-Illum Select Switch, 30mm, Cam E, IP 65 (9001SKS11FBH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Lever (XB5AD21)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS56)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA2 9001KA1)
- Schneider Electric Switches