Shop All Push Button Switches
Schneider Electric
Complete push button, Harmony XB6, black square flush pushbutton, 16mm, spring return, 1NO, unmarked
Mfr # XB6CA21B
Zoro # G0858098
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Terminal Connection Pressure Plate
- Standards CSA C22.2 No 14 || JIS C 852 || EN/IEC 60947-1 || EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-5-1 || JIS C 4520
- Cad Overall Depth 57 mm
- Ip Degree Of Protection IP65 IEC 60529
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6CA21B
- Zoro # G0858098
- UPC # 785901325659
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Cad Overall Depth | 57 mm |
Mounting Diameter | 16 mm |
Cad Overall Width | 18 mm |
Cad Overall Height | 18 mm |
Description
Pushbutton 240Vac 15Amp Xb6 +Options, Terminal Connection Pressure Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surge, 10-Outlet, USB, 3540J, 4 ft Cord, Blk (37746)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A, Amps: 15 (BRY5266NP)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK1L38)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- SCHNEIDER ELECTRIC Selector 3Pos 2No, 22 mm, 2NO, Black (XB7ND33)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS844)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BL1)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G439)
- Schneider Electric Push Button Switches