Shop All Push Button Switches
Schneider Electric
Complete push button, Harmony XB6, black flush pushbutton, 16mm, spring return, 1NO + 1NC, unmarked
Mfr # XB6AA25B
Zoro # G0857501
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Terminal Connection Pressure Plate
- Standards EN/IEC 60947-5-5 || UL 508 || JIS C 852 || EN/IEC 60947-1 || CSA C22.2 No 14 || JIS C 4520 || EN/IEC 60947-5-1
- Product Or Component Type complete push-button
- Mechanical Durability 2000000 cycles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6AA25B
- Zoro # G0857501
- UPC # 785901356110
- Country of Origin United States
- Category Push Button Switches
Dimensions
Cad Overall Width | 18 mm |
Cad Overall Height | 18 mm |
Cad Overall Depth | 57 mm |
Mounting Diameter | 16 mm |
Description
Pushbutton 250Vac 15Amp Xb6 +Options, Terminal Connection Pressure Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- POWER FIRST Outlet Strip, 15A, 8 Outlet, 48 In (3W211)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 5ft (30-VG-3000B-G2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, Red (9001KR9RH8)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR1G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA335)
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK84W3BE)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BR2)
- Schneider Electric Switches