Shop All Push Button Switches
Schneider Electric
Complete push button, Harmony XAP, Pushbutton XB2B, diameter Ø22 mm, 600 VAC, 10 A
Mfr # XB2BN411
Zoro # G3303864
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ambient Air Temperature For Storage -40-70°C
- Mounting Diameter 22 mm
- Product Or Component Type complete push-button
- Ambient Air Temperature For Operation -25-55°C
- Protective Treatment TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB2BN411
- Zoro # G3303864
- Country of Origin France
- Category Push Button Switches
Dimensions
Mounting Diameter | 22 mm |
Details
Item | Pushbutton XB2B - diameter 022 mm - 600V |
Ambient Air Temperature For Storage | -40-70°C |
Product Or Component Type | complete push-button |
Ambient Air Temperature For Operation | -25-55°C |
Protective Treatment | TC |
Device Short Name | XB2B |
Range of Product | Harmony XAP |
Description
This push button is part of of XB2B 22mm metal control and signaling units. It has a chromium-plated metal bezel and is supplied with a red cap. It uses screw-clamp terminals. It is easily installed into a standard 22mm diameter panel cut-out.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- SOUTHWIRE WHT Ind Wall60MIN Timer (59717WD)
- EATON CUTLER-HAMMER 104-120V-Ac 30A Amp 15Hp Ac Contactor (C25DND330A)
- SIEMENS Manual Motor Starter, Knob, 2.8 to 4A, 3P (3RV20111EA10)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6DW3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25R)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Black (9001KR24BM)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- EATON Non-ill Mom Pb Sil-bzl Flat Red, 22.5 mm, Red (M22-D-R-X0)
- Schneider Electric Push Button Switches