Shop All Potentiometers
Schneider Electric
Complete potentiometer, Harmony XB4, metal, 22mm, 100K
Mfr # XB4BD912R100K
Zoro # G0859273
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30 mm
- Height 47 mm
- Standards UL 508, CSA C22.2 No 14, IEC 60947-1
- Material cermet
- Ambient Air Temperature For Storage -40-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB4BD912R100K
- Zoro # G0859273
- Country of Origin France
- Category Potentiometers
Dimensions
Width | 30 mm |
Height | 47 mm |
Mounting Diameter | 22.5 mm |
Cad Overall Depth | 82 mm |
Cad Overall Height | 47 mm |
Cad Overall Width | 30 mm |
Description
This Harmony XB4 potentiometer has a resistance of 100kΩ. It has a metal bezel. This potentiometer provides an external interface for controlling key parameters of automation components like drives and inverters. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 IP69 IP69K, making it ideal for operation in harsh environments. It is ideal for analog control (like speed control of motor) via the voltage or resistor input of variable speed drives.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB250N004F4)
- MG ELECTRONICS 24VAC 20VA (AC-AC) Power supply with screw terminals (MGT-2420)
- HUBBELL PREMISE WIRING Hubbell IFP26OW - Face Plate, Rear-Loading, 6-port Double-Gang, Office White - 6 x Total Number of Socket(s) - 2-gang - Office White (IFP26OW)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB5AD912R470K)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (9001SK2107)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 1000 Ohms (9001K2105)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 1K (XB5AD912R1K)
- SCHNEIDER ELECTRIC Push Button Operator, 22mm, Black (ZB4BD912)
- Schneider Electric Potentiometers