Shop All Indicator Lights
Schneider Electric
Complete pilot light, Harmony XB6, square red, plastic, 16mm, integral LED, 12...24V
Mfr # XB6CV4BB
Zoro # G0593385
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Square
- Contact Form (+ -)PL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB6CV4BB
- Zoro # G0593385
- UPC # 785901357223
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 57 mm |
Height | 18 mm |
Width | 18 mm |
Depth | 2.24 in (57 mm) |
Mounting Diameter | 0.63 in (16 mm) |
Description
Push Button Light Module 240Vac 15A Xb6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- MIDWEST FASTENER 3/16" Aluminum Cable Ferrules 50PK (54891)
- CALBRITE Hub, Threaded, 2-1/2in., 3-5/8in.L, 316 SS (S62500LT00)
- SCHNEIDER ELECTRIC Pilot Light Complete, White, LED (XB4BVB1)
- SCHNEIDER ELECTRIC Pilot Light, Blue, 22mm, LED (XB4BVM6)
- SCHNEIDER ELECTRIC Pilot Light, LED, 24V, 30mm, Chrome, BL (9001KP35LLL9)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC (XB5AVB1)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001KP38LGG31)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- DIALIGHT 1 DOME RED LED PMI 125V ROHS (5563505304F)
- Schneider Electric Indicator Lights