Shop All Indicator Lights
Schneider Electric
Complete pilot light, Harmony XB6, rectangular red, plastic, 16mm, integral LED, 12...24V
Mfr # XB6DV4BB
Zoro # G0857416
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Rectangular
- Terminal Connection Faston Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB6DV4BB
- Zoro # G0857416
- UPC # 785901358503
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Width | 24 mm |
Length | 57 mm |
Height | 18 mm |
Mounting Diameter | 16 mm |
Description
Pilot Light 240Vac 15Amp Xb6 +Options
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Grounding Lug Hubs, SS, 1-1/4" Trade Size (MCH-125)
- POWER FIRST 100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD8)
- HALEX Bushing Anti-Short Indr 1/2In (75403)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 480VAC, Clear (9001KM5)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- SCHNEIDER ELECTRIC Pilot Light, Orange, LED Lamp Type (XB7EV08GP)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- GROTE Pilot Light, 15A, 12V, 1/2" dia. (82-0115)
- Schneider Electric Switches