Shop All Push Button Switches
Schneider Electric
Complete Control Station, 22 mm, 1NO/1NC
Mfr # XALK84W3BE
Zoro # G3547644
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- NEMA Rating 12, 13, 4, 4X
- Type of Operator 40mm Mushroom Head
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XALK84W3BE
- Zoro # G3547644
- Country of Origin Czechia
- Category Push Button Switches
Dimensions
Size | 22 mm |
Width | 2.68 in |
Height | 2.68 in |
Depth | 3.78 in |
Overall Height | 2.68 in |
Overall Width | 2.68 in |
Manufacturer Warranty Length | 18 mo |
Hub Size - Maximum | 9/16 in |
Overall Depth | 3.78 in |
Panel Cutout Diameter | 22 mm |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 1, Size 22 mm, Legend Emergency Stop, Type of Operator 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NO/1NC, NEMA Rating 12, 13, 4, 4X, Contact Rating 0.1A @ 600 V DC, 0.27A @ 250 V DC-13, 0.55A @ 125 V DC-13, 1.2A @ 600V AC, 1A @ 120V AC, 3A @ 240V AC, IP Rating IP66, IP67, IP69, IP69K, Height 2.68 in, Width 2.68 in, Depth 3.78 in, Enclosure Material Plastic, Enclosure Color Light Gray/Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Tube, OW7.68In / 195mm (3480-175-200-0-4)
- SQUARE D Thermal Unit, 1.05 to 1.16A (A1.25)
- GARDNER BENDER 12" L Heavy Duty Cable Tie Black PK 100 (46-412UVB)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1792-YL)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Multiple (XB5RFA02)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- SCHNEIDER ELECTRIC Head for emergency stop push-button, 22 mm, Red (ZB5AS84W2B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK1L38)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- EATON Push Button operator, 30 mm, Red (HT8ABR)
- Schneider Electric Push Button Switches