Shop All Push Button Switches
Schneider Electric
Complete body/light block assembly, Harmony XB5, XB4, light, with body/fixing collar, BA9s, incandescent bulb, 400V AC
Mfr # ZB5AV5
Zoro # G4607538
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 60947-5-1, IEC 60947-5-4, CSA C22.2 No 14, IEC 60947-1, UL 508, JIS C8201-5-1, JIS C8201-1
- Width 30 mm
- Height 42 mm
- Connections - Terminals screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
- Ambient Air Temperature For Storage -40-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AV5
- Zoro # G4607538
- Country of Origin France
- Category Push Button Switches
Dimensions
Width | 30 mm |
Height | 42 mm |
Cad Overall Depth | 55 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 42 mm |
Description
This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units . It is assembled via clips and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by BA9s base Integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CHKO12124)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSU1A)
- LEDEX Solenoid (1750-A-1)
- ZORO SELECT Strut Chan, 2ft.L, Stndrd, Pre-Glvnzd Steel (FS-500 PG 24.00)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (XACA9416)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA131)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, SPDT, Red (9001KR9P38RH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (9001KR1YH13)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (52PM9V1A)
- Schneider Electric Push Buttons & Indicators