Shop All Automotive Lighting Mounts & Brackets
Schneider Electric
Complete body/contact assembly and light block, Harmony XB4, with body/fixing collar, BA9s incandescent bulb, 220...240V, 1NO + 1NC
Mfr # ZB4BW045
Zoro # G310839403
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4BW045
- Zoro # G310839403
- Country of Origin France
- Category Automotive Lighting Mounts & Brackets
Details
Item | ILL. TRANSFORMER P. B. BO |
Description
Complete body/contact assembly and light block, Harmony XB4, with body/fixing collar, BA9s incandescent bulb, 220...240V, 1NO + 1NC
- •TeSys LR9G 115A thermal overload relay is compatible with TeSys Giga high power contactor, push-in control connection.
- •It provides phase imbalance, phase failure, in-built ground-fault and single-phase loads protections.
- •It is available for manual and auto reset options and LED indicator for Motor ON and pre-trip alarm.
- •Tripping classes is selectable from class 5E to class 30E to suit different application needs from fast tripping, general purpose and high inertia loads.
- •It is suitable for independent mounting or direct mounting with LC1G contactors.
- •It provides IP2x protection in Front face with shrouds conforming to IEC 60529 and VDE 0106.
- •It can cover -25°C to 60°C operation ambient air temperature without derating up to 3000m altitude.
- •Multi standards certified (CE,CB,CCC,cULus,EAC,KC,RCM,Marine) and Green Premium compliant (RoHs/Reach).
- •Unique QR code provides quick access to complete product data.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko F8t5/w replacement light bulb lamp, 2PK (F8T5/W EIKO)
- MAIN FILTER GARDNER DENVER 2117146 Replacement/Interchange Spin-On Filter (MF0058057)
- ZEROSTART Ul Tank, 750W / 120V, Thermostat 80/100F, 5/8in. Hose, 5' Cord (3309063)
- NOCO Battery Box, Snap Top Closure (HM426)
- GROTE Oval Lamp Mounting Bracket (43362)
- GROTE Bracket, Polycarbonate, 2 57/64Lx1 1/2W In (43970)
- BUYERS PRODUCTS Universal Snowplow Light Kit (1311100)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 2 Inch Ball BH8 Series (10050)
- FEDERAL SIGNAL Permanent Roof Mount Kit (UNPK)
- WESTIN AUTOMOTIVE 96-01 EXPLORER/98-00 RANGER/MAZDA LIGHT BAR MT KIT (30-1055)
- GROTE Corner Mounting Bracket (43050)
- Schneider Electric Automotive Lighting Mounts & Brackets