Shop All Push Button Accessories
Schneider Electric
Complete body light block assembly, Harmony XB4, metal, universal LED, body fixing collar, 230...240V AC
Mfr # ZB4BVM1
Zoro # G9255213
product price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-5-5 || JIS C8201-1
- Cad Overall Width 30 mm
- Connections - Terminals screw clamp terminals, <= 2 x 1.5 mm² with cable end || screw clamp terminals, >= 1 x 0.22 mm² without cable end
- Electrical Shock Protection Class class I IEC 60536
- Resistance To Electrostatic Discharge 6 kV on contact (on metal parts) IEC 61000-2-6 || 8 kV in free air (in insulating parts) IEC 61000-2-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BVM1
- Zoro # G9255213
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Width | 30 mm |
Cad Overall Depth | 37 mm |
Cad Overall Height | 47 mm |
Description
This Harmony XB4, light block with body/fixing collar is white, operates with a universal LED. It has a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by universal LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 480 pc H/S Kit Metal (5990-480HSM)
- BURNDY Mechnicl Conn, Adptr, 250 kcmil to 1/0 AWG (ASA250U)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- SCHNEIDER ELECTRIC Contact Block, 1NC, 30mm (9001KA53)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- SCHNEIDER ELECTRIC Legend Plate, Square, Man.-Auto., White (9001KN243WP)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K52)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- EATON Legend Plate, Square, Start Stop, Black (HT8SP47)
- Schneider Electric Push Button Accessories