Shop All Push Button Switches
Schneider Electric
Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC
Mfr # ZB6EM3B
Zoro # G700905893
Sold in multiples of 5 for $88.95
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 508 || EN/IEC 60947-5-5 || EN/IEC 60947-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C 4520 || JIS C 852
- [Us] Rated Supply Voltage 230 to 240 V AC
- Product Or Component Type complete body for pilot lights
- Light Block Supply direct
- Ambient Air Temperature For Operation -25-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6EM3B
- Zoro # G700905893
- Country of Origin France
- Category Push Button Switches
Dimensions
Cad Overall Height | 14 mm |
Cad Overall Depth | 58 mm |
Description
Green light block with body/fixing colla
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Shielded Cat6 Coupler, RJ45 Female (FWT30X8-52200)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- SQUARE D 20 Amp Switch Body (V0)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NC, 2m (E57PS-18SPC5-C2)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SK2L1GH13)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR3R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1NC/1NO, Green (9001KR4GH13)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES LV SWITCH 8 BTN WHITE (LVS-8W)
- Schneider Electric Switches