Shop All Push Button Switches
Schneider Electric
Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC
Mfr # ZB6ZB15B
Zoro # G4607964
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards JIS C 4520 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C 852 || UL 508 || EN/IEC 60947-1 || EN/IEC 60947-5-5
- [Ui] Rated Insulation Voltage 250 V 3)EN/IEC 60947-1
- Contact Operation slow-break
- Electrical Durability 1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
- Contacts Type And Composition 1 NO + 1 NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6ZB15B
- Zoro # G4607964
- Country of Origin Spain
- Category Push Button Switches
Dimensions
Cad Overall Depth | 51 mm |
Cad Overall Width | 24 mm |
Cad Overall Height | 18 mm |
Description
This Harmony ZB6ZB15B is a white light block with body/fixing collar with integral LED 12V to 24V, 1 NO + 1 NC. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNR)
- SIEMENS Coil Kit, 240/480VAC, NEMA Size 00-2.5 (75D73070C)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKD2106N12)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW113)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, No Cap (9001KR9H13)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7120)
- OMRON Emergency Stop Push Button, 22 mm, 2NC, Red (A22E-M-02)
- Schneider Electric Push Buttons & Indicators