Shop All Push Button Accessories
Schneider Electric
Complete body for illuminated push button, Harmony XB6, red light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC
Mfr # ZB6ZB45B
Zoro # G0564396
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 14 || JIS C 852 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-5 || EN/IEC 60947-5-1 || JIS C 4520
- Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
- Surge Withstand 1 kV direct contact IEC 61000-4-5 || 2 kV in free air IEC 61000-4-5
- Device Short Name ZB6
- Resistance To Electromagnetic Fields 10 V/m IEC 61000-4-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6ZB45B
- Zoro # G0564396
- UPC # 785901367161
- Country of Origin Spain
- Category Push Button Accessories
Dimensions
Cad Overall Height | 18 mm |
Cad Overall Depth | 51 mm |
Cad Overall Width | 24 mm |
Description
16Mm Lt Mod Red 65168014
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3/4 In.Dia. (7DN)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-240A)
- LEVITON Straight Blade Plug (14W47)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, sheet of 76 unmarked legends 8 x 27 mm for legend holder 30 x 40 mm (ZBY4100)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- SCHNEIDER ELECTRIC Empty Handy Box, Green, Plastic (ZBRM22)
- SCHNEIDER ELECTRIC Legend Plate, Close, White/Black and Red (ZBY2314)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- Schneider Electric Push Buttons & Indicators