Shop All Push Button Switches
Schneider Electric
Complete body for illuminated push button, Harmony XB6, blue light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC
Mfr # ZB6ZB65B
Zoro # G4609933
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-1 || JIS C 4520 || JIS C 852 || EN/IEC 60947-5-1 || CSA C22.2 No 14
- Bulb Base integral LED
- Electrical Shock Protection Class class II IEC 61140
- Cad Overall Depth 51 mm
- Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6ZB65B
- Zoro # G4609933
- Country of Origin Spain
- Category Push Button Switches
Dimensions
Cad Overall Depth | 51 mm |
Cad Overall Width | 24 mm |
Cad Overall Height | 18 mm |
Description
This Harmony ZB6ZB65B is a blue light block with body/fixing collar with integral LED 12V to 24V, 1 NO + 1 NC. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- HUBBELL 30A Twist-Lock Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813)
- TRIPP LITE Protect It Portable Surge Protector, 2 Outlets, Direct Plug-In, 1050J (TRAVELER100BT)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR25BM)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS84430)
- SCHNEIDER ELECTRIC Flush Push Button Operator, 30 mm, 1NO, Black (9001SKR1BH5)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW363)
- KELLEY Push Buttons, Control Box Single Pushbut (909-052)
- Schneider Electric Push Buttons & Indicators