Shop All Push Button Switches
Schneider Electric
Complete body contact assembly and light block, Harmony XB5, XB4, with body fixing collar, universal LED, 230...240V, 1NO + 1NC
Mfr # ZB5AW0M15
Zoro # G4608804
$52.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA C22.2 No 14 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-1 || JIS C8201-1
- Contacts Usage standard
- Tightening Torque 0.8-1.2 N.m EN 60947-1
- Terminals Description Iso N°1 (11-12)NC || (13-14)NO
- Ambient Air Temperature For Operation -40-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5AW0M15
- Zoro # G4608804
- Country of Origin France
- Category Push Button Switches
Dimensions
Cad Overall Depth | 32 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 42 mm |
Description
This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units . It is assembled via clips and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by universal LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Surface Jack Ivory, Telephone, 4C (300-145IV)
- WIEGMANN Pushbutton Enclosure, 22mm, 6 Holes, Steel (PBGX6)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4GAC4)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB6, yellow, 16mm, integral LED (ZB6AV5)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR2RH13)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW343)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW343)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G237)
- Schneider Electric Push Button Switches