Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Communication Module, Ethernet TCP/IP
Mfr # VW3A3616
Zoro # G5074023
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Altivar 32, Altivar Machine ATV320, Lexium 32
- Depth 3.4 in
- Width 2.4 in
- Height 1.7 in
- Cable Type RJ45 Connector IP, RJ45 Connector Modbus TCP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A3616
- Zoro # G5074023
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 3.4 in |
Width | 2.4 in |
Height | 1.7 in |
Details
Item | Modbus TCP and EtherNet/IP NetworkCard |
For Use With | Altivar 32, Altivar Machine ATV320, Lexium 32 |
Cable Type | RJ45 Connector IP, RJ45 Connector Modbus TCP |
Function | Communication |
Application | Communication |
Used For | Variable Speed Drives |
Type | Ethernet TCP/IP |
Display | LED |
Mfr. Stock No. | VW3A3616 |
Compatible with Manufacturer Part Number | Mfr. No. VW3A3600 |
Compatible with Sub-Brand | Altivar |
Description
Modbus TCP and EtherNet/IP NetworkCard, Application Communication, For Use With Altivar 32, Altivar Machine ATV320, Lexium 32, Mounting Type Plug-In, For Use with Series ATV32, ATV320, ATV340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- MAIN FILTER Hydraulic Filter, replaces HAULOTTE 2427010410, Return Line, 10 micron, Outside-In (MF0430419)
- CONTINENTAL CONTITECH A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (A64)
- NSK NSK 6201RSC3, 6200 Series Single Row Deep Groove Ball Bearing (6201RSC3)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- SCHNEIDER ELECTRIC Communication Module, Ethercat (VW3A3601)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95815)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Size 5 Book (VW3A95819)
- EATON Standard I/O Card, 6 Digital In (OPTA9)
- Schneider Electric Adjustable Frequency Drive Accessories