Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Communication Module, CANopen Daisy
Mfr # VW3A3608
Zoro # G5074017
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV600, ATV900, Lexium 32
- Depth 3.5 in
- Width 2.5 in
- Height 1.8 in
- Cable Type (2) RJ45 Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A3608
- Zoro # G5074017
- UPC # 00785901994817
- Country of Origin Germany
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 3.5 in |
Width | 2.5 in |
Height | 1.8 in |
Details
Item | CANopen Daisy Chain CommunicationCard |
For Use With | Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV600, ATV900, Lexium 32 |
Cable Type | (2) RJ45 Connectors |
Function | Communication |
Application | Communication |
Used For | Variable Speed Drives |
Mfr. Stock No. | VW3A3608 |
Display | LED |
Type | CANopen Daisy |
Compatible with Manufacturer Part Number | Mfr. No. VW3A3600 |
Compatible with Sub-Brand | Altivar |
Description
CANopen Daisy Chain CommunicationCard, Application Communication, For Use With Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV600, ATV900, Lexium 32, Mounting Type Plug-In, For Use with Series ATV32, ATV320, ATV340
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Breather Vent, 1 In NPT, 1 In Hex (1EJU1)
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS (HCS1E-0153-7-SS/B)
- THOMAS Piston Air Compressor, 1/8HP, 115V, 1Ph (617CA32)
- BANJO 1" Hose Mender Barb (HM100)
- SCHNEIDER ELECTRIC LCD Graphic Keypad, For IP54 Rating, Altivar (VW3A1101)
- SCHNEIDER ELECTRIC Remote Keypad, IP54 NEMA 12 (VW3G22101)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 15 to 45kW (VX5VPS4001)
- SCHNEIDER ELECTRIC Screw Connector (VW3A3609)
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels (VW3A1111)
- SCHNEIDER ELECTRIC Adaptor Kit, RJ45 to USB, 8.2 ft, Altivar (TCSMCNAM3M002P)
- EATON Variable Frequency Drive, Input 480V AC (DM1-34012EB-S20S)
- Schneider Electric Variable Frequency Drives