Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Communication Module, 4.3" H
Mfr # TM171ARS485
Zoro # G3614652
product price: $88.59
/ea
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.38 in
- Features China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information
- For Use With Logic controller M172 performance Logic controller M171 performance
- Depth 1.65 in
- Height 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171ARS485
- Zoro # G3614652
- UPC # 785901534198
- Country of Origin Italy
- Category Adjustable Frequency Drive Accessories
Dimensions
Width | 1.38 in |
Depth | 1.65 in |
Height | 4.3 in |
Details
Features | China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information |
For Use With | Logic controller M172 performance Logic controller M171 performance |
Item | Communication Module |
Description
Communication Module, Width 1.38 in, Depth 1.65 in, For Use With Logic controller M172 performance Logic controller M171 performance, Features China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information, Height 4.3 in, Product Type Communication Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566203, Pressure Line, 25 micron (ZX-P566203)
- SPEEDAIRE 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A217)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS W0211B2W10, Suction, 10 micron (ZX-W0211B2W10)
- SCHNEIDER ELECTRIC Remote Keypad, IP54 NEMA 12 (VW3G22101)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95811)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95818)
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar (VW3A8106)
- Schneider Electric Variable Frequency Drives