Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Communication Module, 4.3" H
Mfr # TM171AETH
Zoro # G3548624
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Logic controller M171 performance
- Width 1.38 in
- Features China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information
- Height 4.3 in
- Depth 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TM171AETH
- Zoro # G3548624
- UPC # 785901494003
- Country of Origin Italy
- Category Adjustable Frequency Drive Accessories
Dimensions
Width | 1.38 in |
Height | 4.3 in |
Depth | 1.65 in |
Details
For Use With | Logic controller M171 performance |
Item | Communication Module |
Features | China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information |
Description
Communication Module, Width 1.38 in, Depth 1.65 in, For Use With Logic controller M171 performance, Features China RoHS Regulation, EU RoHS Directive, Mercury Free, RoHS Exemption Information, Height 4.3 in, Product Type Communication Module
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 115 x 150 x 12 mm., Nitrile Rubber (11515012TC)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E725)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-7/8-B)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- SCHNEIDER ELECTRIC Remote Keypad Kit (VW3A31101)
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- SCHNEIDER ELECTRIC Variable speed drive, Altivar Machine ATV320, 1.5kW, 200 to 240V, 1 phase, enclosed (ATV320U15M2W)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- EATON Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer (DC1-122D3NN-A20CE1)
- Schneider Electric Adjustable Frequency Drive Accessories