Shop All Communication Cables
Schneider Electric
Communication Cable, White, 39 In.
Mfr # VW3A8306R10
Zoro # G4383434
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features RJ45 to RJ45 for Serial Modbus
- For Use With Altivar Drives, Magelis HMI, TeSys U
- Color White
- Cable Length 1 m
- Product Compatibility VW3A8306TF010 || TSXCUSB485 || TWDNADK70P || Modbus splitter block LU9GC3 || VW3A8306TF03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VW3A8306R10
- Zoro # G4383434
- UPC # 785901503378
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 1 m |
Details
Item | Communication Cable, 39" |
Features | RJ45 to RJ45 for Serial Modbus |
For Use With | Altivar Drives, Magelis HMI, TeSys U |
Color | White |
Product Compatibility | VW3A8306TF010 || TSXCUSB485 || TWDNADK70P || Modbus splitter block LU9GC3 || VW3A8306TF03 |
Electrical Connection | 2 male connectors - RJ45 |
Range Compatibility | Altivar 61Q || Altistart 22 || Altistart 48 || Altivar 71 || Altivar Process ATV900 || Altivar Easy 310 || Altivar 31C || Lexium 32i || Altivar Process ATV600 || Altivar 212 || Altivar 21 || Altivar Easy 610 || Altivar Machine ATV340 except Sercos drives || Altivar 32 || Altivar 312 || Lexium SD3 || Altivar 71Q || Preventa XPS MF || Modicon LMC058 || Modicon M258 || Altivar 31 || Modicon M238 || Altivar 61 || Altivar 12 || Zelio Logic || Altivar Machine ATV320 |
Accessory / Separate Part Type | connecting cable |
Accessory / Separate Part Destination | terminal or Modbus network port || Modbus T-junction box || Modbus splitter block LU9GC3 |
Accessory / Separate Part Category | connection accessory |
Description
Communication Cable, 39 In., For Use With Altivar Drives, Magelis HMI, TeSys U, Features RJ45 to RJ45 for Serial Modbus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (5362-SW)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- LEVITON Watertight Locking Plug (28W77)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- Schneider Electric Communication Cables