Shop All Communication Cables
Schneider Electric
Communication Cable, Black, 8.2 ft.
Mfr # XBTZ9780
Zoro # G4383425
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Magelis, Modicon Premium, Modicon TSX Micro, Nano, Twido
- Features RJ45 - 8P8C, 8 Pin Mini DIN
- Color Black
- Cable Length 2.5 m
- Accessory / Separate Part Destination XBT terminal || small touch screen panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XBTZ9780
- Zoro # G4383425
- UPC # 785901632689
- Country of Origin Singapore
- Category Communication Cables
Dimensions
Cable Length | 2.5 m |
Details
Item | Communication Cable, 98" |
For Use With | Magelis, Modicon Premium, Modicon TSX Micro, Nano, Twido |
Features | RJ45 - 8P8C, 8 Pin Mini DIN |
Color | Black |
Accessory / Separate Part Destination | XBT terminal || small touch screen panel |
Electrical Connection | 1 male connector mini DIN, 8 pins || 1 male connector RJ45 |
Accessory / Separate Part Designation | Uni-Telway/Modbus serial link |
Range Compatibility | Harmony HMI GTO || Modicon TSX Micro || Twido || Harmony STO & STU || Modicon Premium automation platform |
Communication Port Protocol | Modbus || Uni-Telway |
Accessory / Separate Part Category | connection accessories |
Physical Interface | RS485 |
Accessory / Separate Part Type | connecting cable |
Product Compatibility | XBTGT1... || XBTRT511 || XBTR400 || XBTGK.... || XBTRT500 || XBTN400 || XBTN200 |
Description
Communication Cable, 98 In., For Use With Magelis, Modicon Premium, Modicon TSX Micro, Nano, Twido, Features RJ45 - 8P8C, 8 Pin Mini DIN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW15)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 50W, 8A, DIN Rail (S8FSG05005CD)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- Schneider Electric Communication Cables