Shop All Adjustable Frequency Drive Accessories
Schneider Electric
Communication Adaptor Card, Mechanical
Mfr # VW3A3600
Zoro # G5074190
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Altivar Machine ATV320
- Depth 9.5 in
- Width 7.5 in
- Height 3.0 in
- Function Communication Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # VW3A3600
- Zoro # G5074190
- UPC # 00785901941866
- Country of Origin Indonesia
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 9.5 in |
Width | 7.5 in |
Height | 3.0 in |
Overall Height | 3 in |
Overall Depth | 9.5 in |
Overall Width | 7.5 in |
Details
Item | Communication Adaptor Card |
For Use With | Altivar Machine ATV320 |
Function | Communication Module |
Application | Adaptor |
Used For | Variable Speed Drives |
Type | Mechanical |
Mfr. Stock No. | VW3A3600 |
Description
Communication Adaptor Card, For Use With Altivar Machine ATV320, Application Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-51)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH70)
- BETA 1 FILTERS Air Filter replacement filter for C1250 / MANN FILTER (B1AF0005156)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 2 Compact (VW3A95812)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- SCHNEIDER ELECTRIC Communication Module, Ethernet TCP/IP (VW3A3616)
- SCHNEIDER ELECTRIC Profibus Dp Option Card Atv71 (VW3A3307)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar (VW3A1104R10)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- Schneider Electric Variable Frequency Drives