Shop All Busways & Bus Plugs
Schneider Electric
Combo Busbar, 100A, 415V AC, 3 Phase
Mfr # A9XPH424
Zoro # G800905663
product price: $86.99
/ea
Sold in multiples of 5 for $434.95
Free Shipping & Returns
$434.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 415V AC
- Number of Poles 4
- Phase/Wire 3 Phase
- Width 430 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # A9XPH424
- Zoro # G800905663
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Width | 430 mm |
Description
Acti 9 - comb busbar - 3L+N - 18 mm pitc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FNQ-R-8)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- EATON Busbar, 80A, 277V, 1 Phase (BB-UL-18/1P-1M/57)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- Schneider Electric Power Distribution