Shop All Busways & Bus Plugs
Schneider Electric
Combo Busbar, 100A, 415V AC, 3 Phase
Mfr # A9XPH357
Zoro # G100905608
Sold in multiples of 5 for $1,064.95
Free Shipping & Returns
$1,064.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 415V AC
- Number of Poles 3
- Phase/Wire 3 Phase
- Height 1000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # A9XPH357
- Zoro # G100905608
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Height | 1000 mm |
Description
Acti 9 - comb busbar - 3L - 18 mm pitch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Punchdown Tool Krone Blade (VDV427014)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- Black (HS3-0375-100-BK)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS52K5)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SQUARE D Busway, 200A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3620G)
- BEP MARINE Busbar, 500A, 50V DC (777-BB4S-500)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2303)
- BEP MARINE Busbar, 650A, 50V DC (777-BB5S-650)
- Schneider Electric Busways & Bus Plugs