Shop All Busways & Bus Plugs
Schneider Electric
Combo Busbar, 100A, 415V AC, 3 Phase
Mfr # A9XPH312
Zoro # G7684613
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 415V AC
- Number of Poles 3
- Phase/Wire 3 Phase
- Width 220 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # A9XPH312
- Zoro # G7684613
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Width | 220 mm |
Description
This Acti 9 accessory is solution for safe and reliable comb busbar. It is made for 1 pole and 3 poles devices, rated at 100 amperes and it has 12 modules. This product benefits from Schneider Electric expertise with more than 40 years developing modular devices for commercial and industrial applications. Quickly and safely build your main distribution board with a reliable and safe comb busbar from Schneider Electric. 100 A current rating, can fit the most demanding applications. Ideal for 3 phase installations. Insulated comb busbar to protect users against electric shocks and installation against arc flash faults. The Ie rated operational current at 40°C is 100A. The Isc short circuit current is compatible with the breaking capacity of Schneider Electric circuit breakers. The Ui rated insulation voltage is 500VAC. The Ue rated operational voltage is 415VAC. The color of the device is white RAL9003. The pollution degree is 3. According to IEC 60695-2-1 standard the fire resistance is self-extinguishing at 960°C within 30s. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M12E12)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN22)
- HALEX 64007 0.75 in. Galvanized Rigid Conduit Coupling (834440)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- SQUARE D Busway, 100A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3610G)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2305)
- SIEMENS Bus Plug, 200A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14354)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304-BSS)
- Schneider Electric Power Distribution