Shop All Busways & Bus Plugs
Schneider Electric
Combo Busbar, 100A, 415V AC, 1 Phase
Mfr # A9XPH257
Zoro # G200905676
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 415V AC
- Number of Poles 2
- Phase/Wire 1 Phase
- Width 1000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # A9XPH257
- Zoro # G200905676
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Width | 1000 mm |
Description
This Acti9 product is a cuttable horizontal comb busbar 57 modules for Acti9 iC60 or Acti9 iK60. It is dedicated for N+L1 installations. The type is NL (Neutral, Line). It is a set of 1 device. It is suitable for 28 devices (1P+N). The length is 1000mm. The total number of modules of 18mm is 57. The pin cross section is 16mm2. The type of electric connection is PIN. The number of phase is 1. The number of poles is 2. The Ie rated operational current at 40°C is 100A. The Isc short circuit current is compatible with the breaking capacity of Schneider Electric circuit breakers. The Ui rated insulation voltage is 500VAC. The Ue rated operational voltage is 415VAC. The color of the device is white RAL9003. The pollution degree is 3. According to IEC 60695-2-1 standard the fire resistance is self-extinguishing at 960°C within 30s. It complies with IEC 60947-7-1 and IEC 61439-2 standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- IDEAL Mechanical Conn, Set Screw, 10-18 AWG, PK10 (30-1294G)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH312)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH124)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- Schneider Electric Power Distribution