Shop All Busways & Bus Plugs
Schneider Electric
Combo Busbar, 100A, 415V AC, 1 Phase
Mfr # A9XPH157
Zoro # G600905610
product price: $187.99
/ea
Sold in multiples of 5 for $939.95
Free Shipping & Returns
$939.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 415V AC
- Number of Poles 1
- Phase/Wire 1 Phase
- Width 1000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # A9XPH157
- Zoro # G600905610
- Country of Origin Germany
- Category Busways & Bus Plugs
Dimensions
Width | 1000 mm |
Description
Acti 9 - comb busbar - 1L - 18 mm pitch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 30 to 40A, Class 10, Bimetllc (6EAZ8)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HF362PVPG)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 3 Phase (A9XPH324)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12V DC (6075)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2314)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- Schneider Electric Busways & Bus Plugs