Shop All Magnetic Motor Starters
Schneider Electric
Combination Motor Starter, 1/3 hp, 15 A
Mfr # TPRST009
Zoro # G310087682
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CCC, CSA, EAC, UL Listed
- Overall Height 4.57 in
- Mounting Postion Horizontal, Vertical
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # TPRST009
- Zoro # G310087682
- UPC # 3606489832742
- Country of Origin Indonesia
- Category Magnetic Motor Starters
Dimensions
Overall Height | 4.57 in |
Overall Depth | 4.53 in |
Overall Width | 1.77 in |
Description
Combination Motor Starter, Current AC 15 A, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Starter Style IEC, Trip Class 5/10/20/30, Horsepower @ Three Phase - 208V AC 2 hp, Terminal Connection Type Screw Terminals, Horsepower @ Single Phase - 120V AC 1/3 hp, Phase Three, Horsepower @ Single Phase - 240V AC 1 hp, Overload Protection Type Thermal, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG16 Thread, .562-.625 (RPG-16210)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- GARDNER BENDER Cable Staple, Plastic NM, White, 3/4", PK175 (PS-175J)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- SCHNEIDER ELECTRIC Reversing Starter Power Base, 110 to 240V AC/DC, 3 Poles, 1NC/1NO (LU2B12FU)
- SCHNEIDER ELECTRIC Std Ctrl Unit CL 10 3-PH 0.3-1.4A 24VDC (LUCA1XBL)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- SCHNEIDER ELECTRIC Manstarter Undervoltage Trip 575Vac Iec (GVAU116)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (8536SDG1V08H30)
- Schneider Electric Magnetic Motor Starters