Shop All Manual Motor Switches
Schneider Electric
Clip-on connectors, TeSys GV7, 220 A, cable 1.5 to 185mm², set of 3
Mfr # GV7AC022
Zoro # G0851910
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product or Component Type clip-on connector
- Range Compatibility TeSys TeSys GV5 motor circuit breaker, TeSys TeSys GV7 motor circuit breaker
- Device Short Name GV7AC
- Range TeSys
- [Ie] Rated Operational Current 220 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GV7AC022
- Zoro # G0851910
- UPC # 785901617563
- Country of Origin France
- Category Manual Motor Switches
Details
Item | Manual Starter Box Lugs Iec |
Product or Component Type | clip-on connector |
Range Compatibility | TeSys TeSys GV5 motor circuit breaker, TeSys TeSys GV7 motor circuit breaker |
Device Short Name | GV7AC |
Range | TeSys |
[Ie] Rated Operational Current | 220 A |
Connections - Terminals | screw terminal 1.5-185 mm² |
Product Or Component Type | clip-on connector |
Accessory / Separate Part Category | connection accessory |
Description
TeSys GV cable connector, for motor circuit breakers GV5, GV7. To be clipped on a circuit breaker terminal, it allows connection of cables without lugs. Up to 220A, for cables cross-section 1.5-185mm2, cable connection by screw terminals. set of 3 units. Green Premium compliant (RoHS/REACh).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST MANUFACTURING Cable Tray T-Type Hanging Bracket, Zinc (CT0015-03)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 20 IO, 12V DC, clock, display (SR2B201JD)
- KABLE KONTROL Hinged Wall Cord Cover Cable Raceway - 0.75" W x 0.5" H - 5' Length - Paintable PVC - White (WC337)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- SCHNEIDER ELECTRIC Extension Kit (VZ17)
- SCHNEIDER ELECTRIC Manual Starter Shunt Trip 575Vac Iec (GVAS116)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K04)
- SCHNEIDER ELECTRIC Manual Starter Line Side Spacer Iec (GV2GH7)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G345)
- SQUARE D Manual Motor Starter, Knob, 20 to 25A, 3P (GV2P22)
- Schneider Electric Manual Motor Switches