Shop All Enclosure Parts
Schneider Electric
ClimaSys PTC heating resistance 50W, 110-250V insulate
Mfr # NSYCR50WU2C
Zoro # G200422661
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material body extruded aluminium, Cover plastic
- Height external 110 mm
- Standards UL, VDE
- Depth external 90 mm
- Width external 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # NSYCR50WU2C
- Zoro # G200422661
- Country of Origin Spain
- Category Enclosure Parts
Dimensions
Height | external 110 mm |
Depth | external 90 mm |
Width | external 60 mm |
Details
Item | ClimaSys PTC heating resistance 50W,110- |
Material | body extruded aluminium, Cover plastic |
Standards | UL, VDE |
Ip Degree of Protection | IP20 |
Power Range | 50 W |
Operating Position | vertical |
Mounting Support | 35 mm DIN rail |
Electrical Insulation Class | class II |
Product or Component Type | resistance heater |
Condition of Use | electrical protection is needed, air sealed enclosure, heaters must be installed with a thermal controller |
Range | ClimaSys |
Fixing Mode | by clips |
Electrical Connection | 4 screw terminals 2.5 mm² |
Product Name | ClimaSys CR |
Ambient Air Temperature For Operation | -40-70°C |
Input Voltage | 110...250 V AC 50/60 Hz |
Ip Degree Of Protection | IP20 |
Product Or Component Type | resistance heater |
Condition Of Use | electrical protection is needed || air sealed enclosure || heaters must be installed with a thermal controller |
Product Certifications | UL || VDE |
Description
ClimaSys PTC heating resistance insulate. 50W, 110-250V AC, 50/60 Hz. (-40 to 70)°C temp for operation. Electrical connection is 4 screw terminals 2.5 mm2. 35 mm DIN rail mounting support. Extruded aluminium body. IP20, Insulation Class II. Electrical protection needed, must be installed with a thermal controller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2145G11)
- SCHNEIDER ELECTRIC Selector Switch B Cam, 30mm (9001K13B)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 6A, Fast-Acting, 600V AC, Cylindrical (FWC-6A10F)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 20W, 110-250V insulate (NSYCR20WU2C)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 350-500W, 230V insulate thermoventilator (NSYCRP1W230VTVC)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 150W, 110-250V insulate (NSYCR150WU2C)
- NVENT HOFFMAN Louver Plate Kit, 4.5 in. Hx5.5 in. W (AVK43)
- RITTAL Hole Seal, 1.06 In Hole dia., Steel (OHS075C)
- GARDNER BENDER Knockout Seal, 1", PK25 (KO703)
- Schneider Electric Enclosure Parts