Shop All Enclosure Parts
Schneider Electric
ClimaSys PTC heating resistance 100W, 110-250V insulate
Mfr # NSYCR100WU2C
Zoro # G800422412
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material body extruded aluminium || Cover plastic
- Height external 150 mm
- Width external 60 mm
- Depth external 90 mm
- Electrical Insulation Class class II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # NSYCR100WU2C
- Zoro # G800422412
- Country of Origin Spain
- Category Enclosure Parts
Dimensions
Height | external 150 mm |
Width | external 60 mm |
Depth | external 90 mm |
Details
Material | body extruded aluminium || Cover plastic |
Item | ClimaSys PTC heating resistance 100W,110 |
Electrical Insulation Class | class II |
Ip Degree Of Protection | IP20 |
Mounting Support | 35 mm DIN rail |
Product Name | ClimaSys CR |
Input Voltage | 110...250 V AC 50/60 Hz |
Product Certifications | UL || VDE |
Electrical Connection | 4 screw terminals 2.5 mm² |
Power Range | 100 W |
Product Or Component Type | resistance heater |
Range | ClimaSys |
Fixing Mode | by clips |
Ambient Air Temperature For Operation | -40-70 °C |
Operating Position | vertical |
Condition Of Use | electrical protection is needed || heaters must be installed with a thermal controller || air sealed enclosure |
Description
ClimaSys PTC heating resistance insulate. 100W, 110-250V AC, 50/60 Hz. (-40 to 70)°C temp for operation. Electrical connection is 4 screw terminals 2.5 mm2. 35 mm DIN rail mounting support. Extruded aluminium body. IP20, Insulation Class II. Electrical protection needed, must be installed with a thermal controller.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK100 (V225 3/8EZS2-100)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC302408)
- OMRON Proximity Sensor, Capacitive, 18mm, NPN, NO (E2K-X8ME1)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 50W, 110-250V insulate (NSYCR50WU2C)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 350-500W, 230V insulate thermoventilator (NSYCRP1W230VTVC)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 150W, 110-250V insulate (NSYCR150WU2C)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 20W, 110-250V insulate (NSYCR20WU2C)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- SIEMENS Hole Plug, 1.37 In Hole dia., Steel (52AAH6)
- GARDNER BENDER Knockout Seal, 1-1/2", PK10 (KO705)
- Schneider Electric Enclosure Parts