Shop All Forced Air Oil Coolers
Schneider Electric
ClimaSys forced vent. IP54, 165m3/h, 230V, with outlet grille and filter G2
Mfr # NSYCVF165M230PF
Zoro # G7826661
product price: $87.15
/ea
Free Shipping & Returns
$87.15
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
- Brand Schneider Electric
- MFR # NSYCVF165M230PF
- Zoro # G7826661
- Country of Origin France
- Category Forced Air Oil Coolers
Details
Item | ClimaSys forced vent. IP54,165m3/h,230 |
Description
ClimaSys CV Axial motor ventilator. 230V 50Hz or 60Hz. 14.3 W 50 Hz, 16.3 W 60 Hz. Free flow rate with standard filter of 156 m3/h at 50 Hz and 193 m3/h at 60 Hz. 268 x 248 x 104 mm. Cut-out dimensions of 223 x 223 mm. Outlet grille injected thermoplastic (ASA PC), Grey RAL 7035. Connections terminals by faston connector. 2 protective grille on the front and rear surfaces. Protection IP54.
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
- OIL-RITE CONTSTANT LEVEL OILER 32OZ PNEUMATIC LUBRICATOR (A10093-24)
- NORGREN Sight Feed Dome Assembly (4055-50)
- JUN-AIR Rocking Piston Compressor System, 5.5 cfm (1203310)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (1L667)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 850m3/h, 115V, with outlet grille and filter G2 (NSYCVF850M115PF)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 80m3/h, 24V DC, with outlet grille and filter G2 (NSYCVF85M24DPF)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Forced Air Oil Cooler, DC Motor (DCSB30-24-BP25-3)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP60)
- AKG Forced Air Oil Cooler, 20 HP Heat Removed (AP32-P-F)
- Schneider Electric Forced Air Oil Coolers